Products
Brands
About Eriks
Customer service
BE - English
Home
Angle handle 1/2" type 1981 K
Angle handle 1/2" type 1981 K
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2"
1
Universal joint
No
1
Insulated
No
1
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
1
of
Angle handle 1/2" type 1981 K
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
1981 K L-handle 1/2"
1/2"
No
No
€19.80
/
piece
Log in