Products
Brands
About Eriks
Customer service
BE - English
Home
1" extension type 2190
1" extension type 2190
Design: DIN 3123 B 25 ? ISO 3316, with security pin.
Made of GEDORE vanadium steel 31CrV3, chrome-plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1"
2
Length [mm]
200
1
400
1
Log in to see your specific pricing.
Log in
2
of
1" extension type 2190
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
2190-8 Extension 1" 200 mm
1"
200
€65.25
/
piece
2190-16 Extension 1" 400 mm
1"
400
€91.44
/
piece
Log in