Products
Brands
About Eriks
Customer service
BE - English
Home
Bandless V Belt, Ethylene Elas...
Bandless V Belt, Ethylene Elastomeric
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of ribs
1
1
Effective length (ISO) [mm]
1880
1
Reference length (ISO) [mm]
1880
1
Effective length (RMA) [mm]
Outside length [mm]
Inner length [mm]
Colour
Log in to see your specific pricing.
Log in
1
of
Bandless V Belt, Ethylene Elastomeric
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Bandless V Belt, SuperHC MN Series, 10 mm WD, 1880 mm LG, XPZ/3VX, Ethylene Elastomeric
1
1880
1880
€17.36
/
piece
Log in