Products
Brands
About Eriks
Customer service
BE - English
Home
Bandless V-Belt, CR (polychlor...
Bandless V-Belt, CR (polychloroprene)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of ribs
1
1
Effective length (ISO) [mm]
1270
1
Reference length (ISO) [mm]
1270
1
Effective length (RMA) [mm]
Inner length [mm]
Colour
Log in to see your specific pricing.
Log in
1
of
Bandless V-Belt, CR (polychloroprene)
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Product
Number of ribs
Effective length (ISO) [mm]
Reference length (ISO) [mm]
Available
Price
excl. VAT
Bandless V-Belt, Super HC Series, 9.91 mm WD, 1270 mm LG, SPZ/3V, CR (polychloroprene)
1
1270
1270
€17.97
/
piece
Log in