| Elesa 617-5-GK-NI indexbout | | €14.58/piece |
| GN613-8-GK Blocking bolt + nut | | €10.62/piece |
| Blokkeerbout RVS GN 617-6-AK-NI | | €18.91/piece |
| Blokkeerbout RVS GN 617.1-10-AK-NI | | Not available in the webshop |
| Bow handle GN528-PA-94-6,5-SW | | €2.23/piece |
| Verstelbare hendel GN101-22-M10-63-OS | | €9.86/piece |
| Detent bolt with detent lock stainless steel | | €33.48/piece |
| Ganter gn617.1-8-ak-ni | | €30.03/piece |
| Zwengel GN 471-80-V10 | | €31.63/piece |
| Elesa gn237-40-40 scharnier | | €7.67/piece |
| Ganter 98 st 32 e | | €29.75/piece |
| Gn614-6-ni verende drukstuk | | €1.60/piece |
| Verstelbare hendel GN101-14-M6-50-OS | | €7.49/piece |
| 3-spoke Handwheel Without handle DIN950 M20 D=200MM Aluminium | | €62.12/piece |
| Blokkeerstift GN 607.1-8-A-ST | | €17.89/piece |
| Self-adhesive ruler GN 711-NI-100-W-M | | €3.36/piece |
| Verst. handgreep GN 300.1-45-M6-CR | | €22.92/piece |
| Verst. handgreep GN 300.1-63-M8-CR | | €29.16/piece |
| Verst. handgreep GN 300.1-78-M10-CR | | €34.99/piece |
| Beugelgreep M.443/140-8-CH-C9 ZW | | €2.76/piece |
| ASM HANDKE T PA BK GN563-55-M6 477.44121 | | Log in to view the price |
| Verst. handgreep GN 300-45-M5-OS | | €4.68/piece |
| Handwiel VDS125+I-A12_K zonder M4 | | Not available in the webshop |
| Handwiel VDS175+I-A16-K zonder M5 | | Not available in the webshop |
| Handgreep GN-300-78-M12-63-SW | | €9.58/piece |