Products
Brands
About Eriks
Customer service
BE - English
Home
URETHYN XHD 2
URETHYN XHD 2
polyurea grease pao oil
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
5
1
185
1
Packaging
Barrel
1
Can
1
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
URETHYN XHD 2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
URETHYN XHD 2 Cartridge 400g
0.4
Cartridge
€27.12
/
piece
URETHYN XHD 2 Drum 185 kg
185
Barrel
Log in to view the price
URETHYN XHD 2 Can 5 kg
5
Can
Log in to view the price
Log in