Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT PU MA 2
RENOLIT PU MA 2
Fully synthetic special grease based on polyurea thickener, containing solid lubricants
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
18
1
Packaging
Bucket
1
Cartridge
1
Log in to see your specific pricing.
Log in
2
of
RENOLIT PU MA 2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT PU-MA 2 Pail 18 kg
18
Bucket
€786.86
/
piece
RENOLIT PU-MA 2 Cartridge 400g
0.4
Cartridge
€19.38
/
piece
Log in