Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT LZR 000
RENOLIT LZR 000
Semi-fluid grease for central lubrication systems of trucks
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
5
1
18
1
180
1
Packaging
Barrel
1
Bucket
1
Can
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT LZR 000
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT LZR 000 Pail 18 kg
18
Bucket
€164.77
/
piece
RENOLIT LZR 000 Drum 180 kg
180
Barrel
€1,427.91
/
piece
RENOLIT LZR 000 Can 5 kg
5
Can
€52.35
/
piece
Log in