Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT LX
RENOLIT LX
Lithium-complex grease
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
2
180
1
Packaging
Barrel
1
Cartridge
2
Log in to see your specific pricing.
Log in
3
of
RENOLIT LX
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT LX 1 Cartridge 400g
0.4
Cartridge
€6.33
/
piece
RENOLIT LX-WHITE 1 Drum 180 kg
180
Barrel
Log in to view the price
RENOLIT LX 3 Cartridge 400g
0.4
Cartridge
€6.76
/
piece
Log in