Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT LX PEP 2
RENOLIT LX PEP 2
Special grease based on lithium complex soap for long-life applications
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
18
1
50
1
Packaging
Barrel
1
Bucket
1
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT LX PEP 2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT LX-PEP 2 Cartridge 400g
0.4
Cartridge
€9.32
/
piece
RENOLIT LX-PEP 2 Drum 50 kg
50
Barrel
€613.26
/
piece
RENOLIT LX-PEP 2 Pail 18 kg
18
Bucket
€226.77
/
piece
Log in