Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT LX OTP
RENOLIT LX OTP
Lithium-complex grease with PaG oil
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
180
1
Packaging
Barrel
1
Cartridge
1
Log in to see your specific pricing.
Log in
2
of
RENOLIT LX OTP
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT LX-OTP 2 Drum 180 kg
180
Barrel
€9,600.25
/
piece
RENOLIT LX-OTP 2 Cartridge 400g
0.4
Cartridge
€40.70
/
piece
Log in