Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT GP 2
RENOLIT GP 2
Ageing resistant multipurpose grease with good corrosion protection properties.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
5
1
18
1
50
1
Packaging
Barrel
1
Bucket
1
Can
1
Cartridge
1
Log in to see your specific pricing.
Log in
4
of
RENOLIT GP 2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT GP 2 Pail 18 kg
18
Bucket
€137.04
/
piece
RENOLIT GP 2 Cartridge 400g
0.4
Cartridge
€5.69
/
piece
RENOLIT GP 2 Drum 50 kg
50
Barrel
€373.09
/
piece
RENOLIT GP 2 Can 5 kg
5
Can
€44.98
/
piece
Log in