Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT CXI 15
RENOLIT CXI 15
Calcium sulphonat complex heavy duty grease with excellent corrosion protection and good properties.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
50
1
180
1
Packaging
Barrel
2
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT CXI 15
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT CXI 15 Drum 50 kg
50
Barrel
€565.69
/
piece
RENOLIT CXI 15 Drum 180 kg
180
Barrel
€1,846.20
/
piece
RENOLIT CXI 15 Cartridge 400g
0.4
Cartridge
€5.20
/
piece
Log in