Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT CX-TOM
RENOLIT CX-TOM
Calcium sulphonate complex grease with good low temperature properties
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
18
1
180
1
Packaging
Barrel
1
Bucket
1
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT CX-TOM
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT CX-TOM 15 Drum 180 kg
180
Barrel
€2,269.10
/
piece
RENOLIT CX-TOM 15 Pail 18 kg
18
Bucket
€249.87
/
piece
RENOLIT CX-TOM 15 Cartridge 400g
0.4
Cartridge
€8.65
/
piece
Log in