Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT CX-EP2
RENOLIT CX-EP2
Calcium complex soap-based greases for highly-stressed bearings as well as central lubrication systems
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
18
1
180
1
Packaging
Barrel
1
Bucket
1
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT CX-EP2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT CX-EP2 Cartridge 400g
0.4
Cartridge
€8.40
/
piece
RENOLIT CX-EP2 Pail 18 kg
18
Bucket
€189.24
/
piece
RENOLIT CX-EP2 Drum 180 kg
180
Barrel
€1,538.93
/
piece
Log in