Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT CSX 15
RENOLIT CSX 15
Calcium sulphonat complex heavy duty grease
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
50
1
180
1
Packaging
Barrel
2
Cartridge
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT CSX 15
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT CSX 15 Cartridge 400g
0.4
Cartridge
Log in to view the price
RENOLIT CSX 15 Drum 180 kg
180
Barrel
€1,727.43
/
piece
RENOLIT CSX 15 Drum 50 kg
50
Barrel
€531.70
/
piece
Log in