Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT COPPER PASTE
RENOLIT COPPER PASTE
Special lubricant for threaded connections, pipe fittings, valves, exhaust assemblies, bolts and shackle connections, burner.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.5
1
16
1
Packaging
Bucket
1
Can
1
Log in to see your specific pricing.
Log in
2
of
RENOLIT COPPER PASTE
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT COPPER PASTE Can 500g
0.5
Can
€12.98
/
piece
RENOLIT COPPER PASTE Pail 16 kg
16
Bucket
€267.55
/
piece
Log in