Products
Brands
About Eriks
Customer service
BE - English
Home
RENOLIT CA G2
RENOLIT CA G2
Graphite grease
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
5
1
18
1
50
1
Packaging
Barrel
1
Bucket
1
Can
1
Log in to see your specific pricing.
Log in
3
of
RENOLIT CA G2
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
RENOLIT CA G2 Can 5 kg
5
Can
€43.80
/
piece
RENOLIT CA G2 Pail 18 kg
18
Bucket
€134.32
/
piece
RENOLIT CA G2 Drum 50 kg
50
Barrel
€365.54
/
piece
Log in