Products
Brands
About Eriks
Customer service
BE - English
Home
GLEITMO 805 K
GLEITMO 805 K
White high-performance paste for long-term lubrication under extreme conditions and for assembly
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
1
1
5
1
18
1
Packaging
Bucket
1
Can
2
Cartridge
1
Log in to see your specific pricing.
Log in
4
of
GLEITMO 805 K
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 805 K Cartridge 400g
0.4
Cartridge
€26.49
/
piece
GLEITMO 805 K Can 1 kg
1
Can
€62.88
/
piece
GLEITMO 805 K Can 5 kg
5
Can
€242.98
/
piece
GLEITMO 805 K Pail 18 kg
18
Bucket
€953.52
/
piece
Log in