Products
Brands
About Eriks
Customer service
BE - English
Home
GLEITMO 585 M
GLEITMO 585 M
Heavy-duty paste with white solid lubricants
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.4
1
1
1
Packaging
Can
1
Cartridge
1
Log in to see your specific pricing.
Log in
2
of
GLEITMO 585 M
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 585 M Cartridge 400g
0.4
Cartridge
€27.01
/
piece
GLEITMO 585 M Can 1 kg
1
Can
€62.55
/
piece
Log in