Products
Brands
About Eriks
Customer service
BE - English
Home
GLEITMO 2345 V
GLEITMO 2345 V
Dry Solid Film Lubricant
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
5
1
Packaging
Can
1
Log in to see your specific pricing.
Log in
1
of
GLEITMO 2345 V
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 2345 V Can 5 kg
5
Can
€234.33
/
piece
Log in