Products
Brands
About Eriks
Customer service
BE - English
Home
GLEITMO 2332 V
GLEITMO 2332 V
Water-based lubricant varnish for very high temperatures
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
1
1
Packaging
Can
1
Log in to see your specific pricing.
Log in
1
of
GLEITMO 2332 V
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 2332 V Can 1 kg
1
Can
€125.75
/
piece
Log in