Products
Brands
About Eriks
Customer service
BE - English
Home
GLEITMO 165
GLEITMO 165
Metallurgy-compatible hot thread paste
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.25
1
1
1
Packaging
Can
2
Log in to see your specific pricing.
Log in
2
of
GLEITMO 165
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
GLEITMO 165 Can 250g
0.25
Can
€36.87
/
piece
GLEITMO 165 Can 1 kg
1
Can
€97.13
/
piece
Log in