Products
Brands
About Eriks
Customer service
BE - English
Home
CASSIDA GREASE LTS 1
CASSIDA GREASE LTS 1
Synthetic low temperature grease for food and beverage processing equipment
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
0.47
1
19
1
Packaging
Bucket
1
Screwcartridge
1
Log in to see your specific pricing.
Log in
2
of
CASSIDA GREASE LTS 1
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
CASSIDA GREASE LTS 1 Srewcartridge 470g
0.47
Screwcartridge
€22.94
/
piece
CASSIDA GREASE LTS 1 Pail 19 kg
19
Bucket
€839.18
/
piece
Log in