Products
Brands
About Eriks
Customer service
BE - English
Home
CASSIDA GREASE HDS 00
CASSIDA GREASE HDS 00
Synthetic heavy-duty greases for food and beverage processing equipment
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
19
1
170
1
Packaging
Barrel
1
Bucket
1
Log in to see your specific pricing.
Log in
2
of
CASSIDA GREASE HDS 00
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
CASSIDA GREASE HDS 00 Pail 19 kg
19
Bucket
€588.34
/
piece
CASSIDA GREASE HDS 00 Drum 170 kg
170
Barrel
€4,470.20
/
piece
Log in