Products
Brands
About Eriks
Customer service
BE - English
Home
CASSIDA FM GREASE HD 1.5
CASSIDA FM GREASE HD 1.5
Specialty semi-synthetic heavy-duty greases for food and beverage processing equipment
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Content [kg]
19
1
50
1
170
1
Packaging
Barrel
2
Bucket
1
Log in to see your specific pricing.
Log in
3
of
CASSIDA FM GREASE HD 1.5
Product
Content [kg]
Packaging
Available
Price
excl. VAT
Product
Content [kg]
Packaging
Available
Price
excl. VAT
CASSIDA FM GREASE HD 1.5 Drum 50 kg
50
Barrel
€823.22
/
piece
CASSIDA FM GREASE HD 1.5 Drum 170 kg
170
Barrel
€2,555.45
/
piece
CASSIDA FM GREASE HD 1.5 Pail 19 kg
19
Bucket
€332.05
/
piece
Log in