Products
Brands
About Eriks
Customer service
BE - English
Home
ANTICORIT BW 366
ANTICORIT BW 366
Corrosion protection fluids which form thick, waxy and dry films
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Packaging
Barrel
1
Can
1
Volume [l]
205
1
Content [kg]
8
1
Log in to see your specific pricing.
Log in
2
of
ANTICORIT BW 366
Product
Packaging
Volume [l]
Content [kg]
Available
Price
excl. VAT
Product
Packaging
Volume [l]
Content [kg]
Available
Price
excl. VAT
ANTICORIT BW 366 Can 8 kg
Can
8
€106.62
/
piece
ANTICORIT BW 366 Drum 205 liter
Barrel
205
This product is no longer offered
Log in