Products
Brands
About Eriks
Customer service
BE - English
Home
AGRIFARM STOU MC SAE 10W-40
AGRIFARM STOU MC SAE 10W-40
Super High Performance Multifunctional Oil (STOU / MFO)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Packaging
Barrel
1
Bucket
1
Volume [l]
20
1
60
1
Log in to see your specific pricing.
Log in
2
of
AGRIFARM STOU MC SAE 10W-40
Product
Packaging
Volume [l]
Available
Price
excl. VAT
Product
Packaging
Volume [l]
Available
Price
excl. VAT
AGRIFARM STOU MC SAE 10W-40 Pail 20 liter
Bucket
20
€145.56
/
piece
AGRIFARM STOU MC SAE 10W-40 Drum 60 liter
Barrel
60
€454.37
/
piece
Log in