Products
Brands
About Eriks
Customer service
BE - English
Home
Spring activated seal type FOA
Spring activated seal type FOA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
100
1
Groove Diameter [mm]
90.6
1
Groove Width [mm]
7.1
1
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Spring activated seal type FOA
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Forseal FOA PTFE F56110 100x90,6x6,6 L=7,1
100
90.6
7.1
€288.45
/
piece
Log in