Products
Brands
About Eriks
Customer service
BE - English
Home
Compact seal type TFMA
Compact seal type TFMA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
50
1
Groove Diameter [mm]
42.8
1
Groove Width [mm]
4
1
Seal height [mm]
Material seal
Compound
Material energizer
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Compact seal type TFMA
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Piston seal TFMA PTFE 177023/NBR 50x42,8x3,8 L=4
50
42.8
4
€64.88
/
piece
Log in