Products
Brands
About Eriks
Customer service
BE - English
Home
Compact seal type Simko 520
Compact seal type Simko 520
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
280
1
Groove Diameter [mm]
255
1
Groove Width [mm]
24.8
1
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Compact seal type Simko 520
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Compact seal Simko 520 80 NBR 878/POM 280x255x24,3 L=24,8
280
255
24.8
€506.70
/
piece
Log in