Products
Brands
About Eriks
Customer service
BE - English
Home
Compact seal type OMK-S
Compact seal type OMK-S
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
400
1
Groove Diameter [mm]
370
1
Groove Width [mm]
15
1
Seal height [mm]
Material seal
Compound
Material energizer
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Compact seal type OMK-S
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Piston seal OMK-S PTFE GM201/NBR 400x370x14,5 L=15
400
370
15
Not available in the webshop
Log in