Products
Brands
About Eriks
Customer service
BE - English
Home
Compact seal type KDN
Compact seal type KDN
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
60
1
Groove Diameter [mm]
48
1
Groove Width [mm]
2.1
1
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
Compact seal type KDN
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Compact seal KDN NBR708 60x48x2,1
60
48
2.1
€22.41
/
piece
Log in