Products
Brands
About Eriks
Customer service
BE - English
Home
Shank cutter long VHM AlTiN+ Z...
Shank cutter long VHM AlTiN+ Z6 45° shank HB type 2350
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Shank cutter long VHM AlTiN+ Z6 45° shank HB type 2350
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Milling cutter long SC AlTiN+ T6 45deg. shank HB 16.0mm
€175.68
/
piece
Milling cutter long SC AlTiN+ T6 45deg. shank HB 20.0mm
€236.38
/
piece
Log in