Products
Brands
About Eriks
Customer service
BE - English
Home
Depth gauge with measuring rod
Depth gauge with measuring rod
Log in to see your specific pricing.
Log in
Show in stock only
Material
Stainless steel
2
Model
Metric
2
Log in to see your specific pricing.
Log in
3
of
Depth gauge with measuring rod
Product
Material
Model
Available
Price
excl. VAT
Product
Material
Model
Available
Price
excl. VAT
Depth gauge with pin 80mm 1/50
Stainless steel
Metric
€43.37
/
piece
Depth gauge with measuring pin 200mm 1/50
Stainless steel
Metric
€84.03
/
piece
Depth gauge with measuring pin 300mm 1/50
€131.90
/
piece
Log in