Products
Brands
About Eriks
Customer service
BE - English
Home
Weld seam brushes type 7010
Weld seam brushes type 7010
Design: Made of high-quality beechwood with rounded edges and pin hole, with smooth wire, wire thickness 0.35 mm.
Application: For minor rust removal and cleaning work in corners.
Log in to see your specific pricing.
Log in
Show in stock only
Material
Stainless steel
1
Steel
1
Wire diameter [mm]
0.35
2
Length [mm]
295
2
Log in to see your specific pricing.
Log in
2
of
Weld seam brushes type 7010
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Filet weld brush steel smooth 3-rows mm
Steel
0.35
295
€4.09
/
piece
Fillet weld brush stainl.smooth 3-rows mm
Stainless steel
0.35
295
€8.50
/
piece
Log in