Products
Brands
About Eriks
Customer service
BE - English
Home
Universal step drill bit HSS t...
Universal step drill bit HSS type 1322
Design: HSS, spiral fluted. 1/4" bit drive (6.35 mm), shank length 27 mm.
Application: For burr-free drilling and reaming of sheets, pipes and profiles.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Total length [mm]
81
1
Material
HSS
1
Log in to see your specific pricing.
Log in
3
of
Universal step drill bit HSS type 1322
Product
Total length [mm]
Material
Available
Price
excl. VAT
Product
Total length [mm]
Material
Available
Price
excl. VAT
Bit stepped drill Universal HSS 4-12mm
€38.29
/
piece
Bit stepped drill Universal HSS 4-30mm
€77.51
/
piece
Bit stepped drill Universal HSS 4-20mm
81
HSS
€48.79
/
piece
Log in