FORMAT

Universal plastic spirit level type 4731

Design: Made of plastic, with strong adhesive force through 2 large-volume permanent magnets in the base. The horizontal bubble is permanently installed; the inclination angle bubble is rotating by 180°, one end of the spirit level body is inclined 45°, and the other 60°, with mm graduation. Unbreakable Plexiglas bubbles. 5-year guarantee on the bubbles.

Application: For measuring in horizontal normal and reverse measurement as well as for overhead measurements and measurements of inclination angles.
Image 1
  • 1
1 of Universal plastic spirit level type 4731
ProductLength [mm]AvailablePriceexcl. VAT