FORMAT

Trapezium cutting chisel HSSco type E type 2788

Design: HSS Co10, DIN 4964 or ISO 5421, hardened, annealed, true to size and dressed to size. The ends are straight and non-machined.
Hardness approx. 63?68 HRC.

Tolerance for form E:
Length: ± 2 mm
Cross-section: h12/h12

Application: Ground to be suitable for use as a parting tool for parting and grooving in tool- and mould-making.
Image 1
Image 2
Image 1
Image 2
2 of Trapezium cutting chisel HSSco type E type 2788
ProductAvailablePriceexcl. VAT