Design: Housing protects the dovetail guides, chrome-plated, shockproof, bearing for lever gauge shaft in precision ball bearings, movements bearing supported with rubies, automatic switching of measuring direction, housing with three milled dovetail guides for holding the clamping shaft (Ø 8 mm h6), measuring insert 1.6 with 2 mm Ø carbide ball, rotating outer ring. Supplied with key, in plastic case.
Application: To check the concentricity of shafts and sleeves, for centring bore holes, alignment of surfaces and parallelism inspections.
Shape A =Measuring insert pivots by 240° at right angle to scale.