Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel plate for parallel vice...
Swivel plate for parallel vice (5048) type 5054
Design: Steel-forged, freely adjustable with lock screw.
Application:To rotate the vice by 360°.
Log in to see your specific pricing.
Log in
Show in stock only
Jaw width [mm]
140
1
Log in to see your specific pricing.
Log in
5
of
Swivel plate for parallel vice (5048) type 5054
Product
Jaw width [mm]
Available
Price
excl. VAT
Product
Jaw width [mm]
Available
Price
excl. VAT
Turntable for vice 140mm
140
€112.24
/
piece
Turntable for vice 100mm
€66.33
/
piece
Turntable for vice 160mm
€132.69
/
piece
Turntable for vice 180mm
€137.59
/
piece
Turntable for vice 120mm
€85.49
/
piece
Log in