Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel plate for parallel vice...
Swivel plate for parallel vice (5010 and 5015) type 5006
Design: Steel-forged, freely adjustable with lock screw.
Application:Rotates the vice by 360°.
Log in to see your specific pricing.
Log in
Show in stock only
Jaw width [mm]
125
1
Log in to see your specific pricing.
Log in
3
of
Swivel plate for parallel vice (5010 and 5015) type 5006
Product
Jaw width [mm]
Available
Price
excl. VAT
Product
Jaw width [mm]
Available
Price
excl. VAT
Turntable for vice 125mm
125
€67.30
/
piece
Turntable for vice 135mm
€69.51
/
piece
Turntable for vice 150mm
€75.95
/
piece
Log in