Design: Impact-resistant frame made of aluminium with an angled plastic handle and non-slip rubber studs, good handling through large crank arm mountable on both sides with 2x ball bearing crank mechanism and park position. Measuring begin ca. 10 cm after end fitting.
Tape made of highly flexible, glass fibre-reinforced plastic, yellow with one-sided, black cm graduation and red metre digits. Does not conduct electricity when dry.