FORMAT

Square cutting chisel HSSco type B type 2782

Design: HSS Co10, DIN 4964 or ISO 5421, hardened, annealed, true to size and dressed to size. The ends are perpendicular, straight and non-machined.
Hardness approx. 63?68 HRC.

Tolerance for form B:
Length: ± 2 mm
Cross-section: h13/h14

Application: Ground to be suitable for use as a form tool for hollowing, boring, engraving and copying in tool- and mould-making.
Image 1
2 of Square cutting chisel HSSco type B type 2782
ProductAvailablePriceexcl. VAT