Products
Brands
About Eriks
Customer service
BE - English
Home
Set with taper and deburring c...
Set with taper and deburring countersink tool, 90°, HSS, extra long with cylindrical shank type 1446
90° countersinks and deburring countersinks set, extra long with cylinder Shank, HSS, bright surface
Set consisting of (order no. 1446).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Total length [mm]
150
1
Holding system
Cylindrical
1
Material
HSS
1
Log in to see your specific pricing.
Log in
1
of
Set with taper and deburring countersink tool, 90°, HSS, extra long with cylindrical shank type 1446
Product
Total length [mm]
Holding system
Material
Available
Price
excl. VAT
Product
Total length [mm]
Holding system
Material
Available
Price
excl. VAT
Countersink set ext.long FS HSS 90deg. 6.3-20.5mm
150
Cylindrical
HSS
€415.56
/
set
Log in