Products
Brands
About Eriks
Customer service
BE - English
Home
SDS Plus single-point tool typ...
SDS Plus single-point tool type 1262
Design: Sturdy model with SDS-max mount shank, forged from one piece, possible to sharpen. Long service life.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Stone chisels
3
Length [mm]
280
1
400
1
600
1
Log in to see your specific pricing.
Log in
3
of
SDS Plus single-point tool type 1262
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Pointed SDS-max 280mm 280mm
Stone chisels
280
€17.37
/
piece
Pointed SDS-max 400mm 400mm
Stone chisels
400
€16.84
/
piece
Pointed SDS-max 600mm 600mm
Stone chisels
600
€24.01
/
piece
Log in