Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/8", 28.5 mm type 606...
Reducer 3/8", 28.5 mm type 6066
Design: DIN 3123 A 10 x 12.5 ?ISO 3316. With ball lock.
Design:DIN 3123 A 10 x 12.5 ?ISO 3316. With ball lock. Made of chrome-vanadium? steel, chrome plated.
From 3/8" recessed square to 1/4" protruding square.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Connection size socket side
1/4
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/8", 28.5 mm type 6066
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Reducer 3/8"-recessed square to 1/4" protruding square
3/8
1/4
€3.01
/
piece
Log in