FORMAT

Reciprocating saw blade identical to Bosch S644D type 2744

design:
Teeth ground, side clearance side set. Blade for clean, fast cuts in wood and plastic.

Tooth pitch:
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic

Use:
For fast, coarse cuts, green wood (pruning).

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Plexiglas etc.) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch.
Suitable for: All sabre, reciprocal and tiger saws with standard shank.
Image 1
  • 1
  • 1
  • 2
  • 1
  • 1
2 of Reciprocating saw blade identical to Bosch S644D type 2744
ProductTotal length [mm]MaterialTooth distance [mm]AvailablePriceexcl. VAT