FORMAT

Left curved lathe tool, hard metal type 2820

Design: DIN 4971-DIN 4981 or according to company standards DIN 263/282 and 283. All steel shanks with approx. 750 N/mm² strength and flat-milled contact surface.
All lathe tools have a sharp-ground carbide cutting plate soldered on.
Tolerance overall length: max. ± 5 %.
Material/cutting plates:
Carbide types ISO-range P25/P30 and K10/K20.

All lathe tool are also available in the carbide types P10, P20, P40, M10/20 on request.

Application: For general turning work.

K10/K20 is preferred for short-chipping iron materials (e.g. grey iron up to 220 HB) and non-ferrous metals (such as copper, brass and light metal alloys).
Image 1
Image 2
Image 1
Image 2
1 of Left curved lathe tool, hard metal type 2820
ProductAvailablePriceexcl. VAT