FORMAT

Jigsaw blade same as Bosch T118 AF type 2735

design:
Side clearance milled, wavy cut. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.

Use:
For thin metal sheets.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Image 1
  • 1
  • 1
  • 1
1 of Jigsaw blade same as Bosch T118 AF type 2735
ProductCutting lengthTooth distance [mm]MaterialAvailablePriceexcl. VAT